References
Dormer:C90832.0
Rubix:1074359
EAN:7320760076088



Product details : DORMER C90832.0 END MILL 32.00 MM 5985681
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 32 mm |
| Number of teeth | 6 |
| Length of cut | 53 mm |
| Total length | 133 mm |
| Cutting material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 437.51 excl. VAT
/ Each
£ 525.01 incl. VAT
- Usually arrives within 14 working days
