DORMER C24620.0 END MILL 20.00 MM 5984166


End Mill

References
dormer:C24620.0
rubix:1068664
ean:7320760354513
End Mill 20.00 mm DIN 844K
brand logo
Technical specifications
Diameter20 mm
Type of tailWELDON
Tail diameter20 mm
See all Specifications

Product details : DORMER C24620.0 END MILL 20.00 MM 5984166


HSS-E-PM Mid-length finger cutter met weld-on shaft DIN 844K N 30° Super-R coated 4/6-cutter for steel <850 N/mm². Cast iron Titanium- en nickel alloys <900 N/mm² en copper alloys.

Applications

Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Cast Iron lamellar (<150 HB >500 N/mm ²)
Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
Titanium non-alloyed (<200 HB <700 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Nickel Alloy (<270 HB >900 N/mm ²)
Copper (<100 HB <350 N/mm²)
Béta-Brass Bronze (<200 HB <700 N/mm²)
Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter20 mm
Type of tailWELDON
Tail diameter20 mm
Number of teeth4
Length of cut38 mm
Total length104 mm
Body materialHSS
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 146.70 excl. VAT
/ Each
£ 176.04 incl. VAT
  • Usually arrives within 14 working days