References
Dormer:C2995.0
Rubix:1068863
EAN:7320760064443



Product details : DOR HSCO PMX CUTTER 5.0
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 6 mm |
| Number of teeth | 3 |
| Length of cut | 13 mm |
| Total length | 57 mm |
| Cutting material | hss |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 31.79 excl. VAT
/ Each
£ 38.15 incl. VAT
- Usually arrives within 14 working days
