DORMER C2468.0 END MILL 8.00 MM 5984217


End Mill

References
dormer:C2468.0
rubix:1068652
ean:7320760354575
End Mill 8.00 mm DIN 844K
brand logo
Technical specifications
Diameter8 mm
Type of tailweldon
Tail diameter10 mm
See all Specifications

Product details : DORMER C2468.0 END MILL 8.00 MM 5984217


HSS-E-PM Mid-length finger cutter met weld-on shaft DIN 844K N 30° Super-R coated 4/6-cutter for steel <850 N/mm². Cast iron Titanium- en nickel alloys <900 N/mm² en copper alloys.
FRAISE 8.00 2T NORMAL QC C246 HSSE XP SUPER R finit (EX C245)

Applications

Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Cast Iron lamellar (<150 HB >500 N/mm ²)
Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
Titanium non-alloyed (<200 HB <700 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Nickel Alloy (<270 HB >900 N/mm ²)
Copper (<100 HB <350 N/mm²)
Béta-Brass Bronze (<200 HB <700 N/mm²)
Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter8 mm
Type of tailweldon
Tail diameter10 mm
Number of teeth4
Length of cut19 mm
Total length69 mm
Body materialhss-e / pm
Coatingsuper-r
Typefinger cutter
Machining materialsteel, cast iron, titanium, nickel and copper alloys
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 57.06 excl. VAT
/ Each
£ 68.47 incl. VAT
  • Usually arrives within 14 working days