References
Dormer:S71510.0
Rubix:293A7494
EAN:7320760681817



Product details : DORMER S71510.0 S715 10.00 CARBIDE FLUTE 40 DEG SLOT DRILL 6706632
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 10 mm |
| Number of teeth | 3 |
| Length of cut | 57 mm |
| Total length | 75 mm |
Show UNSPSC/ECL@SS
£ 85.10 excl. VAT
/ Each
£ 102.12 incl. VAT
- Usually arrives within 14 working days
