References
Dormer:S991SET922
Rubix:221A4467
EAN:7320760040362
Product details : DORMER S991SET922 TIAIN CARBIDE CUTTER SET 2 FLUTE
TiAIN Solid Carbide Cutter Set
Kit contains 3mm , 4mm , 5mm , 6mm , 8mm , 10mm
Kit contains 3mm , 4mm , 5mm , 6mm , 8mm , 10mm
Technical specifications
Attributes
| Type of tail | ha |
|---|---|
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 127.92 excl. VAT
/ Each
£ 153.50 incl. VAT
- Usually arrives within 14 working days

