Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-1200-100-SD1725 SC MILLING CM PLURA 2 7858257
SANDVIK 2S440-1200-100-SD1725 SC MILLING CM PLURA 2 7858257
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-1200-100-SD 1725
rubix:
319A5542
manufacturer :
7858257
ean:
7323225031509
Product details
Technical specifications
Product details : SANDVIK 2S440-1200-100-SD1725 SC MILLING CM PLURA 2 7858257
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.67
excl. VAT
/
Each
£
215.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 316-16SM450-16010P1730 SOLID CARBIDE HEADS 7611763
DORMER S90314.0 DRILL 14.00 MM 5983064
DORMER S5235.0XR0.3XD6 6706737
SANDVIK R2163305050AK13P1630 COROMILL
CUTLINE 855684 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
SANDVIK 2F380-0600-100ASD1745 SC MILLING CM PLURA 2 7963597
WALTERPROT H4046919-1-20 ADVANCED MILLING CUTTER 5150684
ROEBUCK CH32 VARI PITCH HOLE SAW 32MM
SANDVIK 2P123-2000-NGH10F SC MILLING CM PLURA 2 6260016
DORMER S26212.0XR0.5 END MILL 12.00 MM X 0.5 MM 6706945
SANDVIK 2P090-1000-PB1610 SC MILLING CM PLURA 2 7990644
DORMER S5276.0 6706830
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STR SHANK OZMA MM 3 862783
DORMER S76620.0 END MILL 20.00 MM 6707014
CUTLINE 893363 6MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S