• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. GUHRING 03047 012.000 END MILL CARBIDE 9030470120000

GUHRING 03047 012.000 END MILL CARBIDE 9030470120000

End mill

See technical information

References

Gühring:3047 12.000
Rubix:340A8856
Manufacturer :9030470120000
EAN:4031093367219
brand logo
brand logo

Product details : GUHRING 03047 012.000 END MILL CARBIDE 9030470120000


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 104.96 excl. VAT
/ Each
£ 125.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 893414 6MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/SSANDVIK R216.53-08040RAL15G1630 SC MILLING CM PLURA 2 5743591SANDVIK 2F340-1600-400-SC1745 SC MILLING CM PLURA 2 7419175SANDVIK 1B232-0953-XA1620 SC MILLING CM PLURA 1 6259446CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 10 867468DORMER C90814.0 END MILL 14.00 MM 5985657SANDVIK R216.42-03030-AI03G SOLID CARBIDE BALL NOSE END MILL 5743516DORMER S71514.0 6706634DORMER S9332.5 5982817CUTLINE VARICUT 20MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RADMITSUBCARB MPXLRBD0040R005N040 ENDMILL COATED MSTAR 90042798SANDVIK 2F380-1905-304ASD1745 SC MILLING CM PLURA 2 7963653MITSUBCARB MPXLRBD0100R010N050 ENDMILL COATED MSTAR 90043380DORMER S94416.0 END MILL 16.00 MM 5982876SANDVIK 1B240-0397-XA1630 SC MILLING CM PLURA 1 6334848
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap