CUTLINE VARICUT 20MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD


High Performance Unequal Helix End Mills

References
giss cutline:UK-RBX-VC2000R150
rubix:226A5498
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length104 mm
Length of cut38 mm
See all Specifications

Product details : CUTLINE VARICUT 20MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD


High Performance Unequal Helix End Mills with Variable lead geometry capable of machining all materials with the specific focus application area been exotic and difficult to cut materials.

Strengths

Multilayer coating for high Speed machining or dry cutting.

Applications

Machining all materials.

Technical specifications


Attributes
Diameter20 mm
Total length104 mm
Length of cut38 mm
Tail diameter20 mm
Type of tailPlain
Show UNSPSC/ECL@SS
£ 127.44 excl. VAT
/ Each
£ 152.93 incl. VAT
  • In stock: Next day delivery