• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0100R005N100 ENDMILL COATED MSTAR 90042809

MITSUBCARB MPXLRBD0100R005N100 ENDMILL COATED MSTAR 90042809

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0100R005N100
Rubix:278A4515
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0100R005N100 ENDMILL COATED MSTAR 90042809


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 101.49 excl. VAT
/ Each
£ 121.79 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2P231-0600-NA1630 SC MILLING CM PLURA 2 6260074CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 28 867559SANDVIK 316-12CM600-12045G 1730 7611720DORMER S813HB7.0 DRILL 7.00 MM 5983555SANDVIK 1K223-0800-NH H10F DURA SOLID CARBIDE END MILL 8412584DORMER S9227.0 5982774CUTLINE 893380 3MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/SCUTLINE 893354 D.6 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON SSANDVIK 1B232-1588-XA1620 SC MILLING CM PLURA 1 7045770CUTLINE 893358 D.16 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDONCUTLINE 893402 5MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDONDORMER HSCO TICN CUTTER 20.0 C42820.0SANDVIK 2P170-0300-NA H10F 6260038DORMER C5002.0 DRILL 2.00 MM 5985037DORMER S92214.0 5982954
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap