• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0150R030N180 ENDMILL COATED MSTAR 90043382

MITSUBCARB MPXLRBD0150R030N180 ENDMILL COATED MSTAR 90043382

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0150R030N180
Rubix:278A4965
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0150R030N180 ENDMILL COATED MSTAR 90043382


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 106.98 excl. VAT
/ Each
£ 128.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R215.36-16060-AC32L1620 SC MILLING CM PLURA 2 5742684CUTLINE 893244 16MM CARBIDE END MILL 3 FLT CUPP S/SSANDVIK 2S342-1200-100-PBP2BM SC MILLING CM PLURA 2 8351912DORMER S7658.0 END MILL 8.00 MM 6706865SANDVIK 1P230-0476-XA1630 SC MILLING CM PLURA 1 7045487CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 30 867560SANDVIK R216.42-00530-FC05G1700 SC MILLING CM PLURA 2 5963273WALTERPROT H302611-2.5 MILLING CUTTERS SOLID CARBIDE 5082067GUHRING 03682 006.000 MILLS CARBIDE UNIVERS 9036820060000DORMER C2466.0 END MILL 6.00 MM 5984204SANDVIK R216.42-01030-AK15G1610 SC MILLING CM PLURA 2 5743379SANDVIK 1K334-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213511SANDVIK 2F380-1588-076ASD1745 SC MILLING CM PLURA 2 7963646DORMER S9024.0 DRILL 4.00 MM 5983029DORMER C24720.0 END MILL 20.00 MM 5984310
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap