• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0200R030N120 ENDMILL COATED MSTAR 90043371

MITSUBCARB MPXLRBD0200R030N120 ENDMILL COATED MSTAR 90043371

Endmill

See technical information
References
Mitsubishi Materials:MPXLRBD0200R030N120
Rubix:278A4955
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0200R030N120 ENDMILL COATED MSTAR 90043371


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 106.98 excl. VAT
/ Each
£ 128.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S62912.0 DRILL 12.00 MM 6706536SANDVIK R2164212030AK22G1620 SOLID CACUTLINE 893329 20MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/SCUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 20 867555SANDVIK 2P230-0300-NAH10F SC MILLING CM PLURA 2 6260066CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 28 867559CUTLINE 893351 D.3 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON SSANDVIK 1K223-0200-NA H10F DURA SOLID CARBIDE END MILL 8386283SANDVIK R215.34C16040-DC32K1640 SC MILLING CM PLURA 2 5742620DORMER S802HA18.0 DRILL 18.00 MM 5983391DORMER S814HB8.0 END MILL 8.00 MM 5983635SANDVIK R216.24-16050FCC32P1620 SC MILLING CM PLURA 2 5743050SANDVIK 1K233-1200-300-NB H10F DURA SOLID CARBIDE END MILL 8386848ROEBUCK CH41 VARI PITCH HOLE SAW 41MMDORMER C2468.0 END MILL 8.00 MM 5984217
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap