• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0300R010N240 ENDMILL COATED MSTAR 90042837

MITSUBCARB MPXLRBD0300R010N240 ENDMILL COATED MSTAR 90042837

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0300R010N240
Rubix:278A4540
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0300R010N240 ENDMILL COATED MSTAR 90042837


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 135.16 excl. VAT
/ Each
£ 162.19 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R216.34-10050-AK22H 1620 5743314SANDVIK R216.42-04030-AK05G 1620 5743507DORMER S71810.0 END MILL 10.00 MM 6706774SANDVIK 2P340-0350-PB1630 SC MILLING CM PLURA 2 6260118CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 28 867559DORMER S52116.0XR3.0 6706685SANDVIK 1K223-2500-100-NH H10F DURA SOLID CARBIDE END MILL 8412622DORMER S804HB3.0 END MILL 3.00 MM 5983622WALTERPROT H3127116-8 MILLING CUTTERS SOLID CARBIDE 5082822DORMER S52112.0XR1.0 6706682DORMER S5238.0XR0.3 6706744DORMER S802HA10.0 DRILL 10.00 MM 5983349SANDVIK 1K233-0500-100-NA H10F DURA SOLID CARBIDE END MILL 8386823DORMER S802HB12.0 DRILL 12.00 MM 5983486SANDVIK 1K223-2000-NB H10F DURA SOLID CARBIDE END MILL 8386782
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap