References
Dormer:S804HB3.0
Rubix:2015679
EAN:7320760641729



Product details : DORMER S804HB3.0 END MILL 3.00 MM 5983622
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | hb |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 5 mm |
| Total length | 50 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 42.28 excl. VAT
/ Each
£ 50.74 incl. VAT
- Usually arrives within 14 working days
