• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0300R010N300 ENDMILL COATED MSTAR 90042838

MITSUBCARB MPXLRBD0300R010N300 ENDMILL COATED MSTAR 90042838

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0300R010N300
Rubix:278A4541
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0300R010N300 ENDMILL COATED MSTAR 90042838


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 143.68 excl. VAT
/ Each
£ 172.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 8 867528SANDVIK 2P440-1600-SD1725 SC MILLING CM PLURA 2 7858269SANDVIK 316-10SM450-10005P 1730 316 SOLID CARBIDE HEAD 7611699SANDVIK R216.34-14050-BC26P1630 SC MILLING CM PLURA 2 5743251SANDVIK RA216.23-1250AAK06H1620 SC MILLING CM PLURA 2 5740180DORMER S814HA4.0 END MILL 4.00 MM 5983588SANDVIK 1B230-2000-XA1630 SC MILLING CM PLURA 1 6259435SANDVIK R215.H4-16050EAK10P1620 SC MILLING CM PLURA 2 5847804DORMER S61116.0 DRILL 16.00 MM 6706589DORMER S93316.0 S933 16.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982802DORMER S52410.0XR0.5 6706660SANDVIK 2P170-0200-NAH10F SC MILLING CM PLURA 2 6260036CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 16 867532DORMER S71714.0 END MILL 14.00 MM 6706706DORMER P8376.0X6.0 BURR 6.00 MM X 6.00 MM 6814211
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap