References
Dormer:P8376.0X6.0
Rubix:2578997
EAN:7320760688526



Product details : DORMER P8376.0X6.0 BURR 6.00 MM X 6.00 MM 6814211
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Length of cut | 50 mm |
| Total length | 4.7 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 21.27 excl. VAT
/ Each
£ 25.52 incl. VAT
- Usually arrives within 14 working days
