• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • Solid end mills(4,380)
  • Smooth-bore millers(12)
  • Tool tip millers(4,896)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0300R010N360 ENDMILL COATED MSTAR 90043387

MITSUBCARB MPXLRBD0300R010N360 ENDMILL COATED MSTAR 90043387

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0300R010N360
Rubix:278A4969
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0300R010N360 ENDMILL COATED MSTAR 90043387


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 152.04 excl. VAT
/ Each
£ 182.45 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 893445 D.12 R2.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STRDORMER S2313.0XD6 DRILL 3.00 MM X 6.0 MM 6706489DORMER C1101.8 DRILL 1.80 MM 5983773DORMER S76310.0XR0.5 END MILL 10.00 MM X 0.5 MM 6706852CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 24 867557DORMER P81316.0X6.0 BURR 16.00 MM X 6.00 MM 6814159CUTLINE UK-OEMSC310 OEMSC310 10MM CARBIDE 3FL SLOT DRILL ALCRNSANDVIK R216.42-01530-IC15G 1700 5963295WALTERPROT MC232.15.9W4D318C-WJ30ED SC MILLING CUTTERS PERFORM 7568751DORMER C50016.0 DRILL 16.00 MM 5985028SANDVIK R216.42-10030-AQ15GP10 SC MILLING CM PLURA 2 5743546SANDVIK 2F342-1600-050-PDP2BM SC MILLING CM PLURA 2 8351784DORMER C2733.5 END MILL 3.50 MM 5984736WALTERPROT H302914-4 MILLING CUTTERS SOLID CARBIDE 5082285DORMER C42832.0 END MILL 32.00 MM 5984940
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap