References
ILME:PES1663PV
Rubix:234A8111
Documents
Product details : ILME PES1663PV 230V 16A 2P&E COUPLER BLUE
230V 16A 2P&E Coupler Blue
Technical specifications
Attributes
| Voltage | 200/250 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 14.54 excl. VAT
/ Each
£ 17.45 incl. VAT
- Delivery usually within ( 3 ) days

