LEWDEN 508146 SKT SURF ANG 16A 5P 415V 6H IP44 MOULDED
Industrial Sockets
See technical informationSee documentsReferences
Lewden Metal Products:508146
Rubix:234A8093
Documents
Product details : LEWDEN 508146 SKT SURF ANG 16A 5P 415V 6H IP44 MOULDED
Skt Surf Ang 16A 5P 415V 6H Ip44 Moulded
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 30.80 excl. VAT
/ Each
£ 36.96 incl. VAT
- Delivery usually within ( 3 ) days

