References
Draper:08965
Rubix:381A7358
Manufacturer :08965
EAN:5059482039683
Product details : DRAPER 08965 110 VOLT BS 32AMP SITE PLUG
This IP44 110V site plug conforms to the latest EN regulations. The IP44 splashproof rating makes this plug ideal for use in a variety of outdoor environments, including marinas, campsites and on construction sites.
Technical specifications
Attributes
| Voltage | 130 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
- Delivery usually within ( 7 ) days

