TAMLITE XCFRTW TILT GU10 FIRE RATED RING (WHITE) (DIA)87 MM X (D)94 MM
xcite FRD RING TILT
See technical informationSee documentsReferences
Tamlite:XCFRTW
Rubix:234A6502

Documents
Product details : TAMLITE XCFRTW TILT GU10 FIRE RATED RING (WHITE) (DIA)87 MM X (D)94 MM
TILT GU10 FIRE RATED RING (WHITE) (Dia)87 mm x (D)94 mm
Technical specifications
Attributes
| Type | downlight fixture |
|---|---|
| For model | recessed fire rated downlight |
Show UNSPSC/ECL@SS
£ 13.59 excl. VAT
/ Each
£ 16.31 incl. VAT
- Delivery usually within ( 3 ) days
