Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
BAHCO 4-154-08-2-2 UNIVERSAL IN4-IN-2IN SET HANDLED
BAHCO 4-154-08-2-2 UNIVERSAL IN4-IN-2IN SET HANDLED
Set of files Bahco
References
bahco:
4-154-08-2-2
rubix:
80106658
ean:
7311518000714
Technical specifications
Number of elements
2
See all Specifications
Product details
Technical specifications
Product details : BAHCO 4-154-08-2-2 UNIVERSAL IN4-IN-2IN SET HANDLED
Technical specifications
Attributes
Logistic Weight
395
g
Number of elements
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.67
excl. VAT
/
Each
£
29.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 8728 WARDING FILE SET MP6771910
ROEBUCK NEEDLE FILE 14CM CUT 2 INCH WALLET 12 PIECE SET
FACOM FILE SET STU
FACOM FILE SET STG
BAHCO 2-470-16-1-0 6PCE SET OF 16CM NEEDLE CUT 1
BAHCO 2-470-14-2-0 6PCS SET OF 14CM NEEDLE CUT 2
ROEBUCK ENGINEER FILE SET 200MM - HANDLED 3 PIECE SECOND CUT 880056
BAHCO 2-470-14-4-0 6PCS SET OF 14CM NEEDLE CUT 4
ROEBUCK NEEDLE FILE SET OF 12 16CM CUT 2 IN WALLET 880037
BAHCO 1-476-04-3-2 SET 4INKEY FILES WITH HANDLES
DRAPER 44961 ENGINEERS FILE/RASP + HANDLES 8 PIECE SET
FACOM AS.6L140T2A SET 6 NEEDLE FILES T2 - 140MM
BAHCO 2-472-16-2-0 12 PC SET OF 16CM NEEDLE CUT 2
BAHCO 6-470-08-2-2 3 8IN HANDLED RASPSPLASTIC ROLL
STAHLWILLE FILE SET 12800 72230001