References
Dremel:26150108JA
Rubix:118A1597
EAN:8710364044795

Technical specifications
| Diameter | 0.8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 3.2 mm |
Product details : DREMEL 0.8MM ENGRAVER PK3 26150108JA
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 3.2 mm |
| Length of cut | 0.8 mm |
| Total length | 45 mm |
Show UNSPSC/ECL@SS
£ 7.99 excl. VAT
/ Each
£ 9.59 incl. VAT
- Usually arrives within 14 working days