FACOM 5MM HEXAGON BIT ENH.205
ENH.2 – Series 2 impact bits for hex countersink screws
See technical informationReferences
Facom:ENH.205
Rubix:80046640
EAN:3148510238807




Product details : FACOM 5MM HEXAGON BIT ENH.205
ENH.2 – Series 2 impact bits for hex countersink screws
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.
Applications
For use with self-tapping screwdrivers.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x8x8 mm |
| Package weight | 10 g |
| Length | 30 mm |
| Imprint size | 5 |
| Imprint | hex / allen |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 5.00 excl. VAT
/ Each
£ 6.00 incl. VAT
- Delivery usually within ( 14 ) days
