References
Wera:05059480001
Rubix:2517944
EAN:4013288011565
Product details : WERA 059480 800/4Z BIT SLOTTED 0.8/4/89 EXTRA TOUGH
Characteristics :Shank: hexagonal 1/4, suitable for bit holders complying with DIN 3126-F 6,3, ISO 1173 Design: extra-rigid, particularly suitable for screws that must penetrate hard materials (sheet metal or metal, e.g.)
Applications
Use: slotted screws
Technical specifications
Attributes
| Length | 89 mm |
|---|---|
| Imprint size | 0,8x4 mm |
| Imprint | flat |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- In stock: Next day delivery
