References
Bahco:59S/PZ2-10P
Rubix:401A7364
EAN:7314150532674



Product details : BAHCO 59S/PZ2-10P 10XBITS PZ2 25MM 1/4 STANDARD
For Pozidriv head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 10 pieces and 2-component plastic box of 30 pieces
Available in industrial pack: 100 pieces (-IP) and 500 pieces (-IPB)
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | pz2 |
| Imprint | pozidriv |
| Square | 6.3 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 6.40 excl. VAT
/ Each
£ 7.68 incl. VAT
- Delivery usually within ( 14 ) days
