LOCTITE EA 3425 A&B (1:1) DUAL CARTRIDGE 50ML 2063045
LOCTITE® EA 3425
See technical informationSee documentsReferences
Loctite:EA 3425
Rubix:2000528
Manufacturer :2063045
EAN:4058093026250

Documents
Product details : LOCTITE EA 3425 A&B (1:1) DUAL CARTRIDGE 50ML 2063045
LOCTITE® EA 3425 is a two component, high viscosity, thixotropic epoxy adhesive which cures at room temperature after mixing. It is a general purpose, non sag adhesive which develops high strength on a wide range of substrates. The thixotropic properties enable this adhesive system to bond rough vertical surfaces made from metal, ceramic, rigid plastics or wood through gaps of up to 3 mm
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Min. temperature | -55 °C |
| Drying time | 240 min |
Show UNSPSC/ECL@SS
£ 30.46 excl. VAT
/ Each
£ 36.55 incl. VAT
- Usually arrives within 14 working days