LOCTITE EA 9461 A&B (1:1) DUAL CARTRIDGE 50ML 2061255
Loctite Epoxy Adhesive
See technical informationSee documentsReferences
Loctite:9461
Rubix:80069971
Manufacturer :2061255
EAN:5010266366678

Documents
Product details : LOCTITE EA 9461 A&B (1:1) DUAL CARTRIDGE 50ML 2061255
Henkel Loctite EA 9461 is a 2-part, Grey, structural bonding epoxy resin that cures at room temperature to provide a toughened bond. It is therefore ideal for joining dissimilar substrate materials including metals, engineering thermoplastics and thermoset laminates such as SMC. Its thixotropic properties make it good for gap filling and it provides both high peel and shear strength.
Strengths
Mix-in-nozzle toughened
Non-sag paste
Heat cure accelerated (4 minutes at 120°C)
Ideal for bonding dissimilar substrates like GRP and composites
Excellent peel strength
Setting time is 40 minutes
Cure time is 240 minutes
The operating temperature ranges between -55°C and 120°C
Non-sag paste
Heat cure accelerated (4 minutes at 120°C)
Ideal for bonding dissimilar substrates like GRP and composites
Excellent peel strength
Setting time is 40 minutes
Cure time is 240 minutes
The operating temperature ranges between -55°C and 120°C
Applications
Ideal for bonding and potting applications
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Volume | 50 ml |
| Drying time | 240 min |
| Application type | klejenie konstrukcyjne różnych materiałów, w tym metali, technicznych termoplastów i laminatów termoutwardzalnych; odpowiednie do wypełniania szczelin. |
Show UNSPSC/ECL@SS
£ 31.57 excl. VAT
/ Each
£ 37.88 incl. VAT
- Usually arrives within 14 working days