LOCTITE 640 MOD RETAINING FLUID 50ML 464014


Retaining AN

References
loctite:640
rubix:80334452
manufacturer :88578
ean:5010266371375
LOCTITE 640 BO 50ML EGFD
brand logo
brand logo
brand logo
Technical specifications
ColourGreen
Capacity50 ml
See all Specifications

Product details : LOCTITE 640 MOD RETAINING FLUID 50ML 464014


LOCTITE 640 is a green, anaerobic, low viscosity retaining compound ideal for parts requiring a longer positioning time. Fixturing time on steel is 2 hours. Also used for active metals such as brass. This is a high strength product with good temperature resistance. Diametrical clearance is >.1mm and service temperature is -55◦C to +175◦C. Fluorescence allows product presence to be monitored.

Strengths

single product, requires no mixing
slow curing
ideal for large diameter components
also for active metals such as brass
high strength
good temperature resistance

Applications

Retaining compound - high strength, methacrylate adhesive that is slow curing, ideal for large diameter components and active metals such as brass.
brand logo
brand logo

Technical specifications


Attributes
ColourGreen
Capacity50 ml
Min. temperature-55 °C
Max. temperature175 °C
Drying time25 min
Show UNSPSC/ECL@SS
£ 56.77 excl. VAT
/ Each
£ 68.12 incl. VAT
  • In stock: Next day delivery