References
Sandvik Coromant:A393.14-20-5/16
Rubix:288A4747
Manufacturer :5722934



Product details : SANDVIK A393.14-20-5/16 5722934
ER collets for tap shanks
Technical specifications
Attributes
| Diameter | 21.01 mm |
|---|---|
| Clamping diameter | 22 mm |
| Length | 31.5 mm |
| Pincer/pliers | 5/16 |
| Clamping range, minimum | 6.05 mm |
| Clamping range, maximum | 8.08 mm |
Show UNSPSC/ECL@SS
£ 141.83 excl. VAT
/ Each
£ 170.20 incl. VAT
- Usually arrives within 14 working days
