References
Sandvik Coromant:A393.15-20 5/16
Rubix:317A9466
Manufacturer :5966356



Product details : SANDVIK A393.15-205/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966356
ER Collets
Technical specifications
Attributes
| Diameter | 21 mm |
|---|---|
| Clamping diameter | 7.92 mm |
| Length | 31.5 mm |
| Pincer/pliers | a393.15 |
| Tool holder | er collet holder (generic) |
| Finishing | steel |
| Clamping range, minimum | 7.42 mm |
| Clamping range, maximum | 7.92 mm |
Show UNSPSC/ECL@SS
£ 96.08 excl. VAT
/ Each
£ 115.30 incl. VAT
- Usually arrives within 14 working days
