References
Sandvik Coromant:A393.15-16 1/4
Rubix:286A9815
Manufacturer :5966351



Product details : SANDVIK A393.15-16 1/4 5966351
ER Collets
Technical specifications
Attributes
| Diameter | 17 mm |
|---|---|
| Clamping diameter | 6.35 mm |
| Length | 27.5 mm |
| Pincer/pliers | er16 |
| Tool holder | er16 collet holder |
| Clamping range, minimum | 5.85 mm |
| Clamping range, maximum | 6.35 mm |
Show UNSPSC/ECL@SS
£ 96.09 excl. VAT
/ Each
£ 115.31 incl. VAT
- Usually arrives within 14 working days
