Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32347 ER40-23 STANDARD COLLET COLLET ER40 472E 23-22MM
OMEGAPROD OM32347 ER40-23 STANDARD COLLET COLLET ER40 472E 23-22MM
ER pincer Omega Products
References
omega products:
OM32347
rubix:
293A9841
Technical specifications
Diameter
41
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32347 ER40-23 STANDARD COLLET COLLET ER40 472E 23-22MM
Technical specifications
Attributes
Diameter
41
mm
Type
Standard Collet
Length
46
mm
Pincer/pliers
Pincer
Clamping range, minimum
22
mm
Clamping range, maximum
23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.14
excl. VAT
/
Each
£
10.97
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM33533 ER32-03 HIGH PRESSURE SEALED COLLET
3931432030-SVIK COLLET DIN 6499
OMEGAPROD OM32309 ER32-07 ULTRA PRECISION COLLET
SANDVIK 393.15-16 10 5966290
OMEGAPROD OM32229 ER25-025 ULTRA PRECISION COLLET
OMEGAPROD OM33503 ER16-06 HIGH PRESSURE SEALED COLLET
SANDVIK A393.14-20-3/8 ER COLLET FOR TAP SHANK 5722933
SANDVIK 393.15-32 18 ER COLLET 5966311
CUTLINE COLLET PRECISION ER20+ 1.0 MM 868579
SANDVIK 393.15-16 03 5966285
OMEGAPROD OM32243 ER25-14 ULTRA PRECISION COLLET
CUTLINE COLLET CLASS 2 ER32 4.0 MM 868501
3931432040-SVIK COLLET DIN 6499
SANDVIK 393.14-32 200 ER COLLET 5760537
OMEGAPROD OM32344 ER40-20 STANDARD COLLET COLLET ER40 472E 20-19MM