References
Sandvik Coromant:A393.15-20 1/2
Rubix:317A9458
Manufacturer :5966354



Product details : SANDVIK A393.15-201/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966354
ER Collets
Technical specifications
Attributes
| Diameter | 21 mm |
|---|---|
| Clamping diameter | 12.7 mm |
| Length | 31.5 mm |
| Pincer/pliers | 1/2 |
| Tool holder | er20 collet holder |
| Clamping range, minimum | 12.2 mm |
| Clamping range, maximum | 12.7 mm |
Show UNSPSC/ECL@SS
£ 96.08 excl. VAT
/ Each
£ 115.30 incl. VAT
- Usually arrives within 14 working days
