References
Omega Products:OM32201
Rubix:271A9259

Product details : OMEGAPROD OM32201 ER25-16MM COLLET
Technical specifications
Attributes
| Diameter | 26 mm |
|---|---|
| Clamping diameter | 16 mm |
| Type | standard collet |
| Length | 34 mm |
| Pincer/pliers | er25 |
| Clamping range, minimum | 15 mm |
| Clamping range, maximum | 16 mm |
Show UNSPSC/ECL@SS
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
- Usually arrives within 14 working days
