References
Sandvik Coromant:A393.15-32 1/2
Rubix:317A7957
Manufacturer :5966362



Product details : SANDVIK A393.15-321/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966362
ER Collets
Technical specifications
Attributes
| Diameter | 32.99 mm |
|---|---|
| Clamping diameter | 32.99 mm |
| Length | 40.01 mm |
| Tool holder | er32 collet holder |
| Clamping range, minimum | 12.19 mm |
| Clamping range, maximum | 12.7 mm |
Show UNSPSC/ECL@SS
£ 116.43 excl. VAT
/ Each
£ 139.72 incl. VAT
- Usually arrives within 14 working days
