References
Sandvik Coromant:393.14-32 D140X110
Rubix:259A9003
Manufacturer :7559446
EAN:7323223695727

Product details : SANDVIK 393.14-32 D140X110 ER COLLET FOR TAP SHANK 7559446
ER collets for tap shanks
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Clamping diameter | 14 mm |
| Length | 40 mm |
| Pincer/pliers | 33 |
| Tool holder | er32 collet holder |
| Clamping range, minimum | 11 mm |
| Clamping range, maximum | 14 mm |
Show UNSPSC/ECL@SS
£ 142.50 excl. VAT
/ Each
£ 171.00 incl. VAT
- Usually arrives within 14 working days
