References
Sandvik Coromant:A393.15-32 5/16
Rubix:317A7963
Manufacturer :5966366



Product details : SANDVIK A393.15-325/16 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966366
ER Collets
Technical specifications
Attributes
| Diameter | 33 mm |
|---|---|
| Clamping diameter | 7.938 mm |
| Length | 40 mm |
| Pincer/pliers | cylindrical clamping |
| Tool holder | er32 collet holder |
| Finishing | steel |
| Clamping range, minimum | 7.44 mm |
| Clamping range, maximum | 7.938 mm |
Show UNSPSC/ECL@SS
£ 116.43 excl. VAT
/ Each
£ 139.72 incl. VAT
- Usually arrives within 14 working days
