References
Omega Products:OM32186
Rubix:271A0135

Product details : OMEGAPROD OM32186 COLLET WITH 0.8/1.00MM BORE
Technical specifications
Attributes
| Diameter | 26 mm |
|---|---|
| Clamping diameter | 1 mm |
| Type | standard collet |
| Length | 34 mm |
| Pincer/pliers | pincer |
| Clamping range, minimum | 0.5 mm |
| Clamping range, maximum | 1 mm |
Show UNSPSC/ECL@SS
£ 11.86 excl. VAT
/ Each
£ 14.23 incl. VAT
- Usually arrives within 14 working days
