References
Sandvik Coromant:A393.15-32 5/8
Rubix:317A7965
Manufacturer :5966367
EAN:25966367



Product details : SANDVIK A393.15-325/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966367
ER Collets
Technical specifications
Attributes
| Diameter | 33 mm |
|---|---|
| Clamping diameter | 15.88 mm |
| Length | 40 mm |
| Pincer/pliers | dode schacht 40 mm |
| Tool holder | er collet holder (generic) |
| Finishing | steel |
| Clamping range, minimum | 15.39 mm |
| Clamping range, maximum | 15.88 mm |
Show UNSPSC/ECL@SS
£ 116.43 excl. VAT
/ Each
£ 139.72 incl. VAT
- Usually arrives within 14 working days
