References
Omega Products:OM32339
Rubix:290A3390

Product details : OMEGAPROD OM32339 ER40 X 15MM COLLET
Technical specifications
Attributes
| Diameter | 41 mm |
|---|---|
| Clamping diameter | 15 mm |
| Type | standard collet |
| Length | 46 mm |
| Pincer/pliers | er40 |
| Clamping range, minimum | 14 mm |
| Clamping range, maximum | 15 mm |
Show UNSPSC/ECL@SS
£ 9.13 excl. VAT
/ Each
£ 10.96 incl. VAT
- Usually arrives within 14 working days
