References
Sandvik Coromant:A393.15-40 1/4
Rubix:317A5286
Manufacturer :5966370



Product details : SANDVIK A393.15-401/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966370
ER Collets
Technical specifications
Attributes
| Diameter | 6.35 mm |
|---|---|
| Clamping diameter | 6.35 mm |
| Length | 46 mm |
| Pincer/pliers | 1/4' |
| Tool holder | er40 collet holder |
| Finishing | steel |
| Clamping range, minimum | 5.36 mm |
| Clamping range, maximum | 6.35 mm |
Show UNSPSC/ECL@SS
£ 144.30 excl. VAT
/ Each
£ 173.16 incl. VAT
- Usually arrives within 14 working days
