BAHCO 1-170-10-3-2 10IN 3 SQUARE WITH HANDLE CUT 3
ERGO™ Engineering Three Square Files Bastard/Second/Smooth Cut
See technical informationSee documentsReferences
Bahco:1-170-10-3-2
Rubix:016877
EAN:7311518295806

Documents
Product details : BAHCO 1-170-10-3-2 10IN 3 SQUARE WITH HANDLE CUT 3
File handle developed according to the scientific ERGO™ process. For the de-burring and filing of corners and holes, moulds and hollow surfaces. Flat, tapered edges are suitable for flat surfaces. Shape: equilateral triangle, the point tapered. Double cut. Cuts: 1 = bastard, 2 = semi-sweet, 3 = sweet.
Strengths
Maximum comfort with minimum effort thanks to ergonomic design|Comfortable two-component handle provides excellent grip|Tapered surfaces are well-suited to flat filing
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Shape | triangular |
| Length | 250 mm |
| Handle | with |
| Type of cut | smooth |
| Section | 17.5 mm |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ Each
£ 19.20 incl. VAT
- Delivery usually within ( 14 ) days
