Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
FACOM HALF ROUND CURVED SCRAPER
FACOM HALF ROUND CURVED SCRAPER
Scraper "sage leaf"
References
facom:
232
rubix:
80039722
ean:
3148511545508
Technical specifications
Shape
Other
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM HALF ROUND CURVED SCRAPER
Scraper "sage leaf"
- Presentation: chrome blade, polished, high quality steel and varnished wood handle.
- Weight: 180 g.
Strengths
Presentation: chrome blade, polished, high quality steel and varnished wood handle.
Technical specifications
Attributes
Logistic Weight
185
g
Packaged dimensions (D x W x H)
345
x
35
x
35
mm
Package weight
185
g
Shape
Other
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.59
excl. VAT
/
Each
£
25.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS FILE FLAT SMOOTH 6 INCH
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 150MM
ROEBUCK HANDLED ENGINEERS FILE 14 INCH FLAT SECOND
ROEBUCK ENGINEERS FILE 150MM HAND SMOOTH 879935
BAHCO 2-307-16-2-0 16CM ROUND NEEDLE FILE CUT 2
VIKAN 40094 RED STAINLESS STEEL HAND SCRAPER 100MM
PFERD 11073203 CHAIN SAW FILE 412 4X3 200 X 4.8 CLASSIC
BAHCO 2-304-14-0-0 14CM 1/2 ROUND NEEDLE CUT 0
ROEBUCK ENGINEERS FILE HAND BASTARD 4 INCH
BAHCO 2-300-16-4-0 16CM HAND NEEDLE FILE CUT 4
BAHCO 1-210-08-3-0 8IN HALF ROUND FILE CUT 3
ROEBUCK ENGINEERS FILE 150MM THREE SQUARE SECOND 879996
BAHCO 1-210-12-2-2 12IN 1/2 ROUND WITH HANDLE CUT2
ROEBUCK ENGINEERS FILE ROUND SMOOTH 4 INCH
ROEBUCK RBK HANDLED ENGINEERS FILE 6 INCH FLAT BASTARD 879908