References
Draper:60244
Rubix:382A4690
Manufacturer :60244
EAN:5010559602445

Product details : DRAPER 60244 250MM FLAT FILE-SMOOTH (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 250 mm |
| Handle | without |
| Type of cut | smooth cut |
Show UNSPSC/ECL@SS
£ 73.92 excl. VAT
/ Each
£ 88.70 incl. VAT
- Delivery usually within ( 7 ) days
