References
Marples (Irwin Tools):10501677
Rubix:213189

Product details : IRWIN MARPLES M750 WOOD CHISEL 13MM
Soft-touch friction grip for improved comfort. Split-proof handle helps reduce harmful vibrations. Sharpened and ready for use. Solid one piece forged blade ensures structural integrity. Blade lacquered for rust protection. Blade hardened up to last 25mm for a long working life. Large strong tang keeps the handle firmly attached.
Technical specifications
Attributes
| Blade width | 13 mm |
|---|---|
| Handle | polypropylene |
Show UNSPSC/ECL@SS
£ 16.48 excl. VAT
/ Each
£ 19.78 incl. VAT
- In stock: Next day delivery
