References
Stanley:2-16-269
Rubix:1358813
Product details : STANLEY FATMAX CHISEL SET 5PC 2-16-269
Thru Tang design - bar travels from tip to strike face, for impact strength. Split proof handle with soft grip panels. Steel strike cap - can be used with steel hammer for increased force. Quality chrome alloy ball bearing grade steel for superior edge retention. Full length blade guard for added safety.
Strengths
50% stronger than old DynaGrip Pro Chisel on handle side impact test
Blade of professional quality EN31 for exceptional cutting performance
Ergonomic soft grip CAB handle – for maximum grip, comfort and control
Full length blade guard – for added safety
Manufactured in Sheffield, England
Quality chrome alloy (ball bearing grade) steel – provides superior edge retention. Lacquered blade for corrosion protection
Specifically made for intensive use
Steel strikecap – can be used with a steel hammer for increased force at point of contact
Superior Thru Tang design – 50% stronger handle for extra reassurance and durability
Blade of professional quality EN31 for exceptional cutting performance
Ergonomic soft grip CAB handle – for maximum grip, comfort and control
Full length blade guard – for added safety
Manufactured in Sheffield, England
Quality chrome alloy (ball bearing grade) steel – provides superior edge retention. Lacquered blade for corrosion protection
Specifically made for intensive use
Steel strikecap – can be used with a steel hammer for increased force at point of contact
Superior Thru Tang design – 50% stronger handle for extra reassurance and durability
Technical specifications
Attributes
| Handle | soft grip |
|---|
Show UNSPSC/ECL@SS
£ 77.59 excl. VAT
/ Each
£ 93.11 incl. VAT
- Delivery usually within ( 7 ) days

