BAHCO BE-8810S SCREWDRIVER ERGO IEC PZ1X80


ERGO™ VDE Insulated Pozidriv Screwdrivers with 3-Component Handle PZ0-PZ4

References
bahco:BE-8810S
rubix:2518363
ean:7314150048298
brand logo
brand logo
Technical specifications
ImprintPozidriv
Blade length80 mm
Imprint sizePZ1
See all Specifications

Product details : BAHCO BE-8810S SCREWDRIVER ERGO IEC PZ1X80


Screwdriver, developed according to the Scientific ERGO ™ process. Insulated screwdriver for Pozidriv screws. For working under voltages up to 1000 volts. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Alloy quality steel, insulation applied directly to the sparkling. Blade tanned. ISO 8764. Individually inspected and produced according to IEC 60900.

Strengths

Maximum comfort with minimum effort due to the ergonomic design|Comfortable three-component handle giving an excellent grip|Colour-coded handle with the screw type symbol on the domed end|High-performance alloy steel, insulation moulded directly onto blade|Anti-roll flat face on handle

Technical specifications


Attributes
Logistic Weight60 g
ImprintPozidriv
Blade length80 mm
Imprint sizePZ1
Show UNSPSC/ECL@SS
£ 10.27 excl. VAT
/ Each
£ 12.32 incl. VAT
  • Usually arrives within 14 working days