FACOM ATP0X75VE PRO-TWIST SCREWDRIVER PHILLIPS 0 X 75 MM 1000V VDE
Screwdriver prot2 ph 1000v
See technical informationReferences
Facom:ATP0X75VE
Rubix:210A6885
EAN:3662424096419
Product details : FACOM ATP0X75VE PRO-TWIST SCREWDRIVER PHILLIPS 0 X 75 MM 1000V VDE
-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tri-coating" treatment of the blade (Zinc-Nickel-Chrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tri-coating" treatment of the blade (Zinc-Nickel-Chrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Blade length | 75 mm |
| Imprint size | ph0 |
Show UNSPSC/ECL@SS
£ 9.19 excl. VAT
/ Each
£ 11.03 incl. VAT
- Delivery usually within ( 14 ) days

