Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 02000 1000V INSULATED POZIDRIV SCREWDRIVER 150MM X 8 X NO.3
ROEBUCK 02000 1000V INSULATED POZIDRIV SCREWDRIVER 150MM X 8 X NO.3
Insulated pozidriv screwdriver
References
roebuck:
3974808
rubix:
2016401
ean:
3660338395017
Technical specifications
Imprint
Pozidriv
Blade length
150
mm
Imprint size
PZ3
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 02000 1000V INSULATED POZIDRIV SCREWDRIVER 150MM X 8 X NO.3
Standard :IEC 60900, Cat. C, VDE/GS
High quality, fully injection-moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
Imprint
Pozidriv
Blade length
150
mm
Imprint size
PZ3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.18
excl. VAT
/
Each
£
20.62
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
FACOM ATD1X100VE PRO-TWIST SCREWDRIVER POZI 1 X 100 MM 1000V VDE
WERA 006168 165I VDE SCREWDRIVER PZ4/200 K'FORM+
ROEBUCK SLOTHEAD SCREWDRIVER INSULATED 1000V 2.5MM 880437
KNIPEX 982402SL CROSS SLOT SCREWDRIVERS SLIM 212MM
GEDORE VDE2160PH-1 SCREWDRIVER
WERA 006184 167I VDE SCREWDRIVER TX8/80 K'FORM+
WERA 006160 165I VDE SCREWDRIVER PZ0/80 K'FORM+
BAHCO B197.003.150 INSULATED SCREWDRIVER PH3X150
BRITOOL EXPERT SCREWDRIVER 1000V PH1X100 E165415
GEDORE VDE 2170 2,5 VDE2170-2.5 2.5 SCREWDRIVER
ROEBUCK 02250 INSULATED 1000V 3BA NUT SPINNER
BAHCO 8925SL-2P 2 BLADES INSULATED TX25 X100
WERA 006441 160IS VDE SLIMLINE SCREWDRIVER 4/100 K'FORM+
WERA 006110 160I VDE SCREWDRIVER SLOTTED 0.6/3.5/100 K'FORM+
BAHCO BE-8720S SCREWDRIVER ERGO IEC COMBIPZ2X100